
Double Angle Shank Cutter - Pointed, 0.2500" (1/4)
Mfr # 871903
Zoro # G7287737
product price: $92.49
/ea
Free Shipping & Returns
Key Features
Type
I
Overall Length
2.0000" (2)
Shank Size
0.2500" (1/4)
Angle per Side
35
Weldon Flat
N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
871903
Zoro #
G7287737
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Size
0.2500" (1/4)
Neck Dia.
0.1250" (1/8)
Cutter Dia.
0.2500" (1/4)
Cutter Width
0.0880"
Neck Length
0.3120" (5/16)
Details
Type
I
Angle per Side
35
Weldon Flat
N
Included Angle
70
SAE or Metric
SAE
Description
0.2500" (1/4) Cutter DIA x 0.0880" Width x 0.3120" (5/16) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.