
Double Angle Shank Cutter - Pointed, 0.3125" (5/16)
Mfr # 71772-C3
Zoro # G7277605
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Type
I
Overall Length
3.0000" (3)
Shank Size
0.3125" (5/16)
Cutter Width
0.1260"
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71772-C3
Zoro #
G7277605
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.0000" (3)
Shank Size
0.3125" (5/16)
Cutter Width
0.1260"
Neck Length
1.6250" (1-5/8)
Cutter Dia.
0.3125" (5/16)
Neck Dia.
0.1870"
Details
Type
I
SAE or Metric
SAE
Angle per Side
45
Included Angle
90
Description
0.3125" (5/16) Cutter DIA x 0.1260" Width x 1.6250" (1-5/8) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.