Zoro Homepage

Double Angle Shank Cutter - Pointed, 0.3750" (3/8)

  • Mfr # 19505

  • Zoro # G7271576


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Type
I
Overall Length
3.5000" (3-1/2)
Shank Size
0.3750" (3/8)
Included Angle
90
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19505
Zoro #
G7271576
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.5000" (3-1/2)
Shank Size
0.3750" (3/8)
Cutter Width
0.1250" (1/8)
Neck Dia.
0.2500" (1/4)
Cutter Dia.
0.3750" (3/8)
Neck Length
1.5000" (1-1/2)

Details

Type
I
Included Angle
90
SAE or Metric
SAE
Angle per Side
45

Description

0.3750" (3/8) Cutter DIA x 0.1250" (1/8) Width x 1.5000" (1-1/2) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.