
Double Angle Shank Cutter - Pointed, 0.3750" (3/8)
Mfr # 875505
Zoro # G7276214
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.1880"
Shank Size
0.1875" (3/16)
Angle per Side
45
Weldon Flat
N
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
875505
Zoro #
G7276214
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.1880"
Shank Size
0.1875" (3/16)
Cutter Dia.
0.3750" (3/8)
Cutter Width
0.1880"
Details
Angle per Side
45
Weldon Flat
N
SAE or Metric
SAE
Included Angle
90
Description
0.3750" (3/8) Cutter DIA x 0.1880" Width Carbide Reduced Shank Double Angle Shank Cutter, 8 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.