
Double Angle Shank Cutter - Pointed, 0.3750" (3/8)
Mfr # 925505
Zoro # G7277036
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Type
I
Overall Length
3.5000" (3-1/2)
Shank Size
0.3750" (3/8)
Neck Length
2.0000" (2)
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
925505
Zoro #
G7277036
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.5000" (3-1/2)
Shank Size
0.3750" (3/8)
Neck Length
2.0000" (2)
Cutter Dia.
0.3750" (3/8)
Cutter Width
0.0720"
Neck Dia.
0.2500" (1/4)
Details
Type
I
SAE or Metric
SAE
Angle per Side
30
Included Angle
60
Description
0.3750" (3/8) Cutter DIA x 0.0720" Width x 2.0000" (2) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.