
Double Angle Shank Cutter - Pointed, 0.3750" (3/8)
Mfr # 934324
Zoro # G7276029
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Type
I
Overall Length
3.5000" (3-1/2)
Shank Size
0.3750" (3/8)
Neck Length
1.5000" (1-1/2)
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
934324
Zoro #
G7276029
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.5000" (3-1/2)
Shank Size
0.3750" (3/8)
Neck Length
1.5000" (1-1/2)
Cutter Width
0.0330"
Cutter Dia.
0.3750" (3/8)
Neck Dia.
0.2500" (1/4)
Details
Type
I
SAE or Metric
SAE
Included Angle
30
Angle per Side
15
Description
0.3750" (3/8) Cutter DIA x 0.0330" Width x 1.5000" (1-1/2) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.