Double Angle Shank Cutter-Pointed 0.3750" (3/8) Cutter DIAx0.0720" Wx0.7500" (3/4) Neck L Carbide

  • Mfr # 773305-C3

  • Zoro # G402588332


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.3750" (3/8)
Finish
C3
Overall Length
2.5000" (2-1/2)
Neck Length
0.7500" (3/4)
Cutter Width
0.0720"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
773305-C3
Zoro #
G402588332
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.3750" (3/8)
Overall Length
2.5000" (2-1/2)
Neck Length
0.7500" (3/4)
Cutter Width
0.0720"
Neck Dia.
0.2500" (1/4)
Cutter Dia.
0.3750" (3/8)

Details

Finish
C3
Included Angle
60
Angle per Side
30
SAE or Metric
SAE
Flutes
6
Type
I

Description

0.3750" (3/8) Cutter DIA x 0.0720" Width x 0.7500" (3/4) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.