
Double Angle Shank Cutter-Pointed 0.3930" Cutter DIAx0.1330" Wx0.5000" (1/2) Neck L Carbide
Mfr # 19279-C3
Zoro # G002588381
product price:Â $166.99
/ea
Free Shipping & Returns
Key Features
Finish
C3
Shank Dia.
0.4375" (7/16)
Overall Length
2.7500" (2-3/4)
Included Angle
90
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19279-C3
Zoro #
G002588381
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.4375" (7/16)
Overall Length
2.7500" (2-3/4)
Cutter Dia.
0.3930"
Neck Length
0.5000" (1/2)
Neck Dia.
0.2600"
Cutter Width
0.1330"
Details
Finish
C3
Included Angle
90
SAE or Metric
SAE
Flutes
6
Type
I
Angle per Side
45
Description
0.3930" Cutter DIA x 0.1330" Width x 0.5000" (1/2) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.