Double Angle Shank Cutter-Pointed 0.3930" Cutter DIAx0.1330" Wx1.5000" (1-1/2) Neck L Carbide

  • Mfr # 19579-C3

  • Zoro # G702588070


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.5000" (3-1/2)
Finish
C3
Shank Dia.
0.4375" (7/16)
Neck Length
1.5000" (1-1/2)
Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19579-C3
Zoro #
G702588070
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.5000" (3-1/2)
Shank Dia.
0.4375" (7/16)
Neck Length
1.5000" (1-1/2)
Neck Dia.
0.2600"
Cutter Dia.
0.3930"
Cutter Width
0.1330"

Details

Finish
C3
Flutes
6
Included Angle
90
SAE or Metric
SAE
Type
I
Angle per Side
45

Description

0.3930" Cutter DIA x 0.1330" Width x 1.5000" (1-1/2) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.