
Double Angle Shank Cutter - Pointed, 0.5000" (1/2)
Mfr # 26810
Zoro # G7276780
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Type
I
Overall Length
4.0000" (4)
Shank Size
0.5000" (1/2)
Angle per Side
45
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26810
Zoro #
G7276780
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.0000" (4)
Shank Size
0.5000" (1/2)
Neck Length
2.6250" (2-5/8)
Neck Dia.
0.3120" (5/16)
Cutter Width
0.1870" (3/16)
Cutter Dia.
0.5000" (1/2)
Details
Type
I
Angle per Side
45
SAE or Metric
SAE
Included Angle
90
Description
0.5000" (1/2) Cutter DIA x 0.1870" (3/16) Width x 2.6250" (2-5/8) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.