Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Angle Shank Cutter - Pointed, 0.5000" (1/2)

  • Mfr # 866410-C3

  • Zoro # G7276756


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.1440"
Shank Size
0.2500" (1/4)
Cutter Dia.
0.5000" (1/2)
SAE or Metric
SAE
Cutter Width
0.1440"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
866410-C3
Zoro #
G7276756
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.1440"
Shank Size
0.2500" (1/4)
Cutter Dia.
0.5000" (1/2)
Cutter Width
0.1440"

Details

SAE or Metric
SAE
Angle per Side
30
Included Angle
60

Description

0.5000" (1/2) Cutter DIA x 0.1440" Width Carbide Reduced Shank Double Angle Shank Cutter, 8 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.