
Double Angle Shank Cutter - Pointed, 0.5000" (1/2)
Mfr # 866410
Zoro # G7281096
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.1440"
Shank Size
0.2500" (1/4)
Cutter Width
0.1440"
Angle per Side
30
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
866410
Zoro #
G7281096
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.1440"
Shank Size
0.2500" (1/4)
Cutter Width
0.1440"
Cutter Dia.
0.5000" (1/2)
Details
Angle per Side
30
SAE or Metric
SAE
Included Angle
60
Description
0.5000" (1/2) Cutter DIA x 0.1440" Width Carbide Reduced Shank Double Angle Shank Cutter, 8 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.