Zoro Homepage

Double Angle Shank Cutter - Pointed, 0.5000" (1/2)

  • Mfr # 875510

  • Zoro # G7280685


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.2500" (3-1/4)
Shank Size
0.2500" (1/4)
SAE or Metric
SAE
Cutter Width
0.2500" (1/4)
Included Angle
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
875510
Zoro #
G7280685
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.2500" (3-1/4)
Shank Size
0.2500" (1/4)
Cutter Width
0.2500" (1/4)
Cutter Dia.
0.5000" (1/2)

Details

SAE or Metric
SAE
Included Angle
90
Angle per Side
45

Description

0.5000" (1/2) Cutter DIA x 0.2500" (1/4) Width Carbide Reduced Shank Double Angle Shank Cutter, 8 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.