
Double Angle Shank Cutter - Pointed, 0.5000" (1/2)
Mfr # 905632-C3
Zoro # G7278366
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Type
I
Overall Length
3.0000" (3)
Shank Size
0.5000" (1/2)
Included Angle
45
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
905632-C3
Zoro #
G7278366
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.0000" (3)
Shank Size
0.5000" (1/2)
Cutter Width
0.0780" (5/64)
Cutter Dia.
0.5000" (1/2)
Neck Length
0.5000" (1/2)
Neck Dia.
0.3120" (5/16)
Details
Type
I
Included Angle
45
SAE or Metric
SAE
Angle per Side
22.5
Description
0.5000" (1/2) Cutter DIA x 0.0780" (5/64) Width x 0.5000" (1/2) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.