Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Angle Shank Cutter - Pointed, 0.5000" (1/2)

  • Mfr # 981010-C3

  • Zoro # G7280420


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Type
I
Overall Length
4.0000" (4)
Shank Size
0.5000" (1/2)
Angle per Side
30
Neck Length
2.6250" (2-5/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981010-C3
Zoro #
G7280420
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.0000" (4)
Shank Size
0.5000" (1/2)
Neck Length
2.6250" (2-5/8)
Cutter Width
0.1090" (7/64)
Cutter Dia.
0.5000" (1/2)
Neck Dia.
0.3120" (5/16)

Details

Type
I
Angle per Side
30
Included Angle
60
SAE or Metric
SAE

Description

0.5000" (1/2) Cutter DIA x 0.1090" (7/64) Width x 2.6250" (2-5/8) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.