Double Angle Shank Cutter-Pointed 0.5000" (1/2) Cutter DIAx0.1880" Wx0.7500" (3/4) Neck L Carbide

  • Mfr # 810355

  • Zoro # G902588412


product price:  $39.25
/ea

Key Features

Measurement System
Inch
Overall Length
2.5000" (2-1/2)
Number of Flutes
4
Finish
UN
Length of Cut
0.3850"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810355
Zoro #
G902588412
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Length of Cut
0.3850"
Shank Dia.
0.1250" (1/8)
Milling Dia.
0.0550" (1.4 mm)

Details

Measurement System
Inch
Number of Flutes
4
Finish
UN
LOC Multiple
(7x)

Description

0.0550" (1.4 mm) Cutter DIA x 0.3850" Length of Cut Carbide Square End Mill, 4 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.