Double Angle Shank Cutter-Pointed .0620" (1/16)Cutter DIAx.0310" (1/32)Wx.0930" (3/32)Neck L Carbide

  • Mfr # 841110

  • Zoro # G802588352


product price:  $38.25
/ea

Key Features

Measurement System
Inch
Overall Length
3.0000" (3)
Number of Flutes
4
Finish
UN
Length of Cut
0.7500" (3/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
841110
Zoro #
G802588352
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Length of Cut
0.7500" (3/4)
Milling Dia.
0.1562" (5/32)
Shank Dia.
0.1875" (3/16)

Details

Measurement System
Inch
Number of Flutes
4
Finish
UN
LOC Multiple
(5x)

Description

0.1562" (5/32) Cutter DIA x 0.7500" (3/4) Length of Cut Carbide Ball End Mill, 4 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.