Double Angle Shank Cutter-Pointed .0620" (1/16)Cutter DIAx.0310" (1/32)Wx.1870" (3/16)Neck L Carbide

  • Mfr # 822232

  • Zoro # G302588159


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Finish
UN
Overall Length
4.0000" (4)
Shank Dia.
0.5000" (1/2)
Type
I
Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
822232
Zoro #
G302588159
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.0000" (4)
Shank Dia.
0.5000" (1/2)
Cutter Dia.
0.5000" (1/2)
Cutter Width
0.1870" (3/16)
Neck Dia.
0.3120" (5/16)
Neck Length
1.7500" (1-3/4)

Details

Finish
UN
Type
I
Flutes
6
SAE or Metric
SAE
Angle per Side
45
Included Angle
90

Description

0.5000" (1/2) Cutter DIA x 0.1870" (3/16) Width x 1.7500" (1-3/4) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.