Zoro Homepage

Double Angle Shank Cutter - Pointed, 0.7500" (3/4)

  • Mfr # 27520

  • Zoro # G7278664


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6.1440"
Shank Size
0.5000" (1/2)
Included Angle
60
SAE or Metric
SAE
Cutter Dia.
0.7500" (3/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27520
Zoro #
G7278664
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6.1440"
Shank Size
0.5000" (1/2)
Cutter Dia.
0.7500" (3/4)
Cutter Width
0.1440"

Details

Included Angle
60
SAE or Metric
SAE
Angle per Side
30

Description

0.7500" (3/4) Cutter DIA x 0.1440" Width Carbide Reduced Shank Double Angle Shank Cutter, 8 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.