Zoro Homepage

Double Angle Shank Cutter - Pointed, 1.0000" (1)

  • Mfr # 19230

  • Zoro # G7280807


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.3750" (4-3/8)
Shank Size
0.6250" (5/8)
Angle per Side
45
SAE or Metric
SAE
Included Angle
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19230
Zoro #
G7280807
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.3750" (4-3/8)
Shank Size
0.6250" (5/8)
Cutter Dia.
1.0000" (1)
Cutter Width
0.3750" (3/8)

Details

Angle per Side
45
SAE or Metric
SAE
Included Angle
90

Description

1.0000" (1) Cutter DIA x 0.3750" (3/8) Width Carbide Reduced Shank Double Angle Shank Cutter, 8 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.