Double Angle Shank Cutter-Pointed .1250" (1/8) Cutter DIAx.0620" (1/16) Wx1.0000" (1) Neck L Carbide

  • Mfr # 772301

  • Zoro # G702588629


product price:  $81.89
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
Finish
UN
Shank Dia.
0.1250" (1/8)
Angle per Side
45
Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
772301
Zoro #
G702588629
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Neck Length
1.0000" (1)
Cutter Dia.
0.1250" (1/8)
Cutter Width
0.0620" (1/16)
Neck Dia.
0.0620" (1/16)

Details

Finish
UN
Angle per Side
45
Flutes
4
Type
I
SAE or Metric
SAE
Included Angle
90

Description

0.1250" (1/8) Cutter DIA x 0.0620" (1/16) Width x 1.0000" (1) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.