Double Angle Shank Cutter-Pointed .1875" (3/16) Cutter DIAx.0950" Wx.1560" (5/32) Neck L Carbide

  • Mfr # 771002-C3

  • Zoro # G102588250


product price:  $63.79
/ea

Key Features

Finish
C3
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Included Angle
90
Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
771002-C3
Zoro #
G102588250
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Cutter Width
0.0950"
Neck Dia.
0.0930" (3/32)
Neck Length
0.1560" (5/32)
Cutter Dia.
0.1875" (3/16)

Details

Finish
C3
Included Angle
90
Flutes
4
SAE or Metric
SAE
Type
I
Angle per Side
45

Description

0.1875" (3/16) Cutter DIA x 0.0950" Width x 0.1560" (5/32) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes, AlTiN Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.