Double Angle Shank Cutter-Pointed .3125" (5/16) Cutter DIAx.1260" Wx1.2500" (1-1/4) Neck L Carbide

  • Mfr # 822715

  • Zoro # G102588847


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
2.0000" (2)
Number of Flutes
4
Finish
UN
Length of Cut
0.0250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
822715
Zoro #
G102588847
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Length of Cut
0.0250"
Milling Dia.
0.0930" (3/32)
Size
5
Neck Dia.
0.0500"
Shank Dia.
0.1875" (3/16)
Thread Depth
0.2500" (1/4)

Details

Measurement System
Inch
Number of Flutes
4
Finish
UN
Included Angle
60
Taper Angle Per Side
30

Description

0.0930" (3/32) Cutter DIA x 0.2500" (1/4) Reach Carbide Single Form #5 Thread Milling Cutter, 4 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.