
Double Angle Shank Cutter-Pointed .3750" (3/8)Cutter DIAx.1250" (1/8)Wx1.2500" (1-1/4)Neck L Carbide
Mfr # 807332
Zoro # G302588647
product price:Â $150.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.0000" (3)
Finish
UN
Shank Dia.
0.5000" (1/2)
Included Angle
90
Type
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
807332
Zoro #
G302588647
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.0000" (3)
Shank Dia.
0.5000" (1/2)
Cutter Width
0.1880"
Neck Length
0.7500" (3/4)
Cutter Dia.
0.5000" (1/2)
Neck Dia.
0.3120" (5/16)
Details
Finish
UN
Included Angle
90
Type
I
Angle per Side
45
Flutes
6
SAE or Metric
SAE
Description
0.5000" (1/2) Cutter DIA x 0.1880" Width x 0.7500" (3/4) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.