
Double Angle Shank Cutter-Pointed .5" (1/2)Cutter DIAx.187" (3/16)Wx1.75" (1-3/4)Neck L Carbide
Mfr # 822232-C3
Zoro # G702588209
product price:Â $195.99
/ea
Free Shipping & Returns
Key Features
Finish
C3
Overall Length
4.0000" (4)
Shank Dia.
0.5000" (1/2)
Neck Length
1.7500" (1-3/4)
Type
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
822232-C3
Zoro #
G702588209
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.0000" (4)
Shank Dia.
0.5000" (1/2)
Neck Length
1.7500" (1-3/4)
Cutter Width
0.1870" (3/16)
Cutter Dia.
0.5000" (1/2)
Neck Dia.
0.3120" (5/16)
Details
Finish
C3
Type
I
SAE or Metric
SAE
Flutes
6
Angle per Side
45
Included Angle
90
Description
0.5000" (1/2) Cutter DIA x 0.1870" (3/16) Width x 1.7500" (1-3/4) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.