
Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide
Mfr # 875920-C6
Zoro # G602588613
product price: $79.15
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.1875" (3/16)
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Neck Dia.
0.0930" (3/32)
Type
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
875920-C6
Zoro #
G602588613
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
0.1875" (3/16)
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Neck Dia.
0.0930" (3/32)
Depth of Cut
0.0370"
Cutter Width
0.0200"
Neck Length
0.2810" (9/32)
Details
Type
I
Finish
C6
Flutes
8
Reach
(1.5x)
SAE or Metric
SAE
Description
0.1875" (3/16) Cutter DIA x 0.0200" Width x 0.2810" (9/32) Neck Length CarbideSquare Standard Keyseat Cutter for Hardened Steels, 8 Flutes, AlTiN Nano Coated
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.