Zoro Homepage

Double Angle Shank Cutter - Pointed

  • Mfr # 759908

  • Zoro # G804195992


product price: $61.79
/ea

Key Features

Shank Dia.
0.1250" (1/8)
Finish
UN
Overall Length
1.5000" (1-1/2)
SAE or Metric
SAE
Included Angle
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
759908
Zoro #
G804195992
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Cutter Dia.
0.1250" (1/8)
Neck Dia.
0.0420"
Cutter Width
0.0830"
Neck Length
0.1870" (3/16)

Details

Finish
UN
SAE or Metric
SAE
Included Angle
90
Angle per Side
45
Flutes
4
Type
II

Description

0.1250" (1/8) Cutter DIA x 0.0830" Width x 0.1870" (3/16) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.