Zoro Homepage

Double Angle Shank Cutter - Pointed

  • Mfr # 759912-C3

  • Zoro # G504195810


product price: $73.29
/ea

Key Features

Shank Dia.
0.1875" (3/16)
Overall Length
2.0000" (2)
Finish
C3
SAE or Metric
SAE
Included Angle
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
759912-C3
Zoro #
G504195810
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1875" (3/16)
Overall Length
2.0000" (2)
Neck Length
0.3120" (5/16)
Cutter Width
0.1250" (1/8)
Neck Dia.
0.0630" (1.6 mm)
Cutter Dia.
0.1875" (3/16)

Details

Finish
C3
SAE or Metric
SAE
Included Angle
90
Angle per Side
45
Type
II
Flutes
4

Description

0.1875" (3/16) Cutter DIA x 0.1250" (1/8) Width x 0.3120" (5/16) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.