Zoro Homepage

Double Angle Shank Cutter - Pointed

  • Mfr # 762310

  • Zoro # G104195920


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.5000" (3-1/2)
Shank Dia.
0.5000" (1/2)
Finish
UN
Included Angle
60
Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
762310
Zoro #
G104195920
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.5000" (3-1/2)
Shank Dia.
0.5000" (1/2)
Neck Length
1.2500" (1-1/4)
Cutter Width
0.1090" (7/64)
Cutter Dia.
0.5000" (1/2)
Neck Dia.
0.3120" (5/16)

Details

Finish
UN
Included Angle
60
Flutes
6
Type
I
SAE or Metric
SAE
Angle per Side
30

Description

0.5000" (1/2) Cutter DIA x 0.1090" (7/64) Width x 1.2500" (1-1/4) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.