
Double Angle Shank Cutter - Pointed
Mfr # 807493-C3
Zoro # G600454026
product price: $71.75
/eaKey Features
Type
I
Overall Length
1.5000" (1-1/2)
Shank Size
0.1250" (1/8)
Neck Dia.
0.0470" (3/64)
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
807493-C3
Zoro #
G600454026
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Shank Size
0.1250" (1/8)
Neck Dia.
0.0470" (3/64)
Neck Length
0.3120" (5/16)
Cutter Width
0.0470" (3/64)
Cutter Dia.
0.0930" (3/32)
Details
Type
I
SAE or Metric
SAE
Included Angle
90
Weldon Flat
N
Angle per Side
45
Description
0.0930" (3/32) Cutter DIA x 0.0470" (3/64) Width x 0.3120" (5/16) Neck Length Carbide Double Angle Shank Cutter, 2 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.