
Double Angle Shank Cutter - Pointed
Mfr # 807932
Zoro # G600454033
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Type
I
Overall Length
4.0000" (4)
Shank Size
0.5000" (1/2)
Neck Length
1.5000" (1-1/2)
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
807932
Zoro #
G600454033
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.0000" (4)
Shank Size
0.5000" (1/2)
Neck Length
1.5000" (1-1/2)
Cutter Dia.
0.5000" (1/2)
Neck Dia.
0.3120" (5/16)
Cutter Width
0.1880"
Details
Type
I
SAE or Metric
SAE
Angle per Side
45
Weldon Flat
N
Included Angle
90
Description
0.5000" (1/2) Cutter DIA x 0.1880" Width x 1.5000" (1-1/2) Neck Length Carbide Double Angle Shank Cutter, 8 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.