Zoro Homepage

Double Angle Shank Cutter - Pointed

  • Mfr # 808016-C3

  • Zoro # G800454048


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Type
I
Overall Length
2.0000" (2)
Shank Size
0.2500" (1/4)
Cutter Width
0.0720"
Angle per Side
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
808016-C3
Zoro #
G800454048
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Size
0.2500" (1/4)
Cutter Width
0.0720"
Neck Dia.
0.1250" (1/8)
Cutter Dia.
0.2500" (1/4)
Neck Length
0.3120" (5/16)

Details

Type
I
Angle per Side
30
Weldon Flat
N
SAE or Metric
SAE
Included Angle
60

Description

0.2500" (1/4) Cutter DIA x 0.0720" Width x 0.3120" (5/16) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.