Zoro Homepage

Double Angle Shank Cutter - Pointed

  • Mfr # 821810

  • Zoro # G704195979


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.0000" (4)
Finish
UN
Shank Dia.
0.5000" (1/2)
Neck Dia.
0.3120" (5/16)
Included Angle
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
821810
Zoro #
G704195979
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.0000" (4)
Shank Dia.
0.5000" (1/2)
Neck Dia.
0.3120" (5/16)
Neck Length
2.3120" (2-5/16)
Cutter Width
0.1870" (3/16)
Cutter Dia.
0.5000" (1/2)

Details

Finish
UN
Included Angle
90
Type
I
Flutes
6
SAE or Metric
SAE
Angle per Side
45

Description

0.5000" (1/2) Cutter DIA x 0.1870" (3/16) Width x 2.3120" (2-5/16) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.