Zoro Homepage

Double Angle Shank Cutter - Pointed

  • Mfr # 821816

  • Zoro # G301021398


product price: $98.85
/ea
Free Shipping & Returns

Key Features

Type
I
Overall Length
3.0000" (3)
Shank Size
0.2500" (1/4)
SAE or Metric
SAE
Cutter Dia.
0.2500" (1/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
821816
Zoro #
G301021398
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Shank Size
0.2500" (1/4)
Cutter Dia.
0.2500" (1/4)
Neck Length
1.5000" (1-1/2)
Neck Dia.
0.1250" (1/8)
Cutter Width
0.1250" (1/8)

Details

Type
I
SAE or Metric
SAE
Angle per Side
45
Included Angle
90

Description

0.2500" (1/4) Cutter DIA x 0.1250" (1/8) Width x 1.5000" (1-1/2) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.