
Double Angle Shank Cutter - Pointed
Mfr # 838810-C3
Zoro # G101020928
product price: $70.79
/eaKey Features
Type
I
Overall Length
2.0000" (2)
Shank Size
0.1875" (3/16)
Angle per Side
45
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
838810-C3
Zoro #
G101020928
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Size
0.1875" (3/16)
Neck Length
0.2500" (1/4)
Cutter Dia.
0.1562" (5/32)
Cutter Width
0.0780" (5/64)
Neck Dia.
0.0780" (5/64)
Details
Type
I
Angle per Side
45
SAE or Metric
SAE
Included Angle
90
Description
0.1562" (5/32) Cutter DIA x 0.0780" (5/64) Width x 0.2500" (1/4) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.