Zoro Homepage

Double Angle Shank Cutter - Pointed

  • Mfr # 838832-C6

  • Zoro # G504196091


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.5000" (1/2)
Overall Length
3.0000" (3)
Finish
C6
Angle per Side
45
Neck Dia.
0.3120" (5/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
838832-C6
Zoro #
G504196091
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.5000" (1/2)
Overall Length
3.0000" (3)
Neck Dia.
0.3120" (5/16)
Cutter Dia.
0.5000" (1/2)
Neck Length
0.5000" (1/2)
Cutter Width
0.1880"

Details

Finish
C6
Angle per Side
45
Flutes
8
SAE or Metric
SAE
Type
I
Included Angle
90

Description

0.5000" (1/2) Cutter DIA x 0.1880" Width x 0.5000" (1/2) Neck Length Carbide Double Angle Shank Cutter, 8 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.