
Double Angle Shank Cutter - Pointed
Mfr # 847424-C3
Zoro # G201019983
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Type
I
Overall Length
2.5000" (2-1/2)
Shank Size
0.3750" (3/8)
Cutter Dia.
0.3750" (3/8)
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
847424-C3
Zoro #
G201019983
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Shank Size
0.3750" (3/8)
Cutter Dia.
0.3750" (3/8)
Neck Dia.
0.2500" (1/4)
Cutter Width
0.1250" (1/8)
Neck Length
1.0000" (1)
Details
Type
I
SAE or Metric
SAE
Included Angle
90
Angle per Side
45
Description
0.3750" (3/8) Cutter DIA x 0.1250" (1/8) Width x 1.0000" (1) Neck Length Carbide Double Angle Shank Cutter, 8 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.