Zoro Homepage

Double Angle Shank Cutter - Pointed

  • Mfr # 946902-C3

  • Zoro # G100454045


product price: $66.39
/ea

Key Features

Type
I
Overall Length
2.0000" (2)
Shank Size
0.1875" (3/16)
Neck Length
0.1870" (3/16)
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
946902-C3
Zoro #
G100454045
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Size
0.1875" (3/16)
Neck Length
0.1870" (3/16)
Cutter Width
0.0930" (3/32)
Neck Dia.
0.0930" (3/32)
Cutter Dia.
0.1875" (3/16)

Details

Type
I
SAE or Metric
SAE
Included Angle
90
Angle per Side
45

Description

0.1875" (3/16) Cutter DIA x 0.0930" (3/32) Width x 0.1870" (3/16) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.