
Double Angle Shank Cutter-Tip Flat 0.1250" (1/8) Cutter DIAx0.0730" Wx0.5000" (1/2) Neck L Carbide
Mfr # 775108
Zoro # G102588267
product price:Â $81.89
/ea
Free Shipping & Returns
Key Features
Finish
UN
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Angle per Side
45
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
775108
Zoro #
G102588267
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Length
0.5000" (1/2)
Neck Dia.
0.0620" (1/16)
Cutter Width
0.0730"
Cutter Dia.
0.1250" (1/8)
Details
Finish
UN
Angle per Side
45
SAE or Metric
SAE
Included Angle
90
Tip Flat
0.0100"
Flutes
4
Description
0.1250" (1/8) Cutter DIA x 0.0730" Width x 0.5000" (1/2) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.