Double Angle Shank Cutter-Tip Flat 0.2500" (1/4) Cutter DIAx0.0820" Wx0.3120" (5/16) Neck L Carbide

  • Mfr # 778016-C3

  • Zoro # G702588544


product price:  $93.89
/ea
Free Shipping & Returns

Key Features

Finish
C3
Shank Dia.
0.2500" (1/4)
Overall Length
2.0000" (2)
Neck Length
0.3120" (5/16)
Cutter Dia.
0.2500" (1/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
778016-C3
Zoro #
G702588544
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.2500" (1/4)
Overall Length
2.0000" (2)
Neck Length
0.3120" (5/16)
Cutter Dia.
0.2500" (1/4)
Cutter Width
0.0820"
Neck Dia.
0.1250" (1/8)

Details

Finish
C3
SAE or Metric
SAE
Angle per Side
30
Flutes
4
Tip Flat
0.0100"
Included Angle
60

Description

0.2500" (1/4) Cutter DIA x 0.0820" Width x 0.3120" (5/16) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes, AlTiN Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.