Double Angle Shank Cutter-Tip Flat 0.5000" (1/2) Cutter DIAx0.1190" Wx0.5000" (1/2) Neck L Carbide

  • Mfr # 778115

  • Zoro # G802588505


product price:  $93.35
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
2.5000" (2-1/2)
Number of Flutes
4
Finish
UN
Length of Cut
0.0230"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
778115
Zoro #
G802588505
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Length of Cut
0.0230"
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0370"
Milling Dia.
0.0150" (1/64)
Neck Length
0.0150" (1/64)
Minor Diameter
0.0130"

Details

Measurement System
Inch
Number of Flutes
4
Finish
UN
Neck Angle
2
LOC Multiple
(1.5x)
Tapered Reach
0.3750" (3/8)
Overall Reach
0.5000" (1/2)

Description

0.0150" (1/64) Cutter DIA x 0.0230" Length of Cut x 2° 0.5000" (1/2) Taper Reach Carbide Ball End Mill, 4 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.