
Double Angle Shank Cutter-Tip Flat 0.5000" (1/2) Cutter DIAx0.1980" Wx0.5000" (1/2) Neck L Carbide
Mfr # 776632-C3
Zoro # G502588485
product price:Â $171.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
0.5000" (1/2)
Finish
C3
Overall Length
3.0000" (3)
Neck Dia.
0.3120" (5/16)
Flutes
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
776632-C3
Zoro #
G502588485
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.5000" (1/2)
Overall Length
3.0000" (3)
Neck Dia.
0.3120" (5/16)
Cutter Dia.
0.5000" (1/2)
Cutter Width
0.1980"
Neck Length
0.5000" (1/2)
Details
Finish
C3
Flutes
6
Included Angle
90
Tip Flat
0.0100"
SAE or Metric
SAE
Angle per Side
45
Description
0.5000" (1/2) Cutter DIA x 0.1980" Width x 0.5000" (1/2) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.