
Double Angle Shank Cutter-Tip Flat 0.5000" (1/2) Cutter DIAx0.1980" Wx0.5000" (1/2) Neck L Carbide
Mfr # 776795
Zoro # G102588571
product price:Â $80.19
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Neck Dia.
0.1250" (1/8)
Type
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
776795
Zoro #
G102588571
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Neck Dia.
0.1250" (1/8)
Corner Radius
0.0200"
Neck Length
0.3750" (3/8)
Depth of Cut
0.0530"
Cutter Width
0.1250" (1/8)
Top Corner Radius
0.02
Details
Type
I
Finish
UN
Flutes
6
SAE or Metric
SAE
Reach
(1.5x)
Description
0.2500" (1/4) Cutter DIA x 0.0200" Radius x 0.1250" (1/8) Width x 0.3750" (3/8) Neck Length CarbideCorner Radius Standard Keyseat Cutter, 6 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.