Double Angle Shank Cutter-Tip Flat .1250" (1/8) Cutter DIAx.0460" Wx.1870" (3/16) Neck L Carbide

  • Mfr # 778012

  • Zoro # G702588278


product price: $64.15
/ea

Key Features

Finish
UN
Shank Dia.
0.1875" (3/16)
Overall Length
2.0000" (2)
Flutes
4
Neck Length
0.3120" (5/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
778012
Zoro #
G702588278
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1875" (3/16)
Overall Length
2.0000" (2)
Neck Length
0.3120" (5/16)
Cutter Dia.
0.1875" (3/16)
Neck Dia.
0.0930" (3/32)
Cutter Width
0.0650"

Details

Finish
UN
Flutes
4
Angle per Side
30
Tip Flat
0.0100"
Included Angle
60
SAE or Metric
SAE

Description

0.1875" (3/16) Cutter DIA x 0.0650" Width x 0.3120" (5/16) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.