Double Angle Shank Cutter-Tip Flat .2500" (1/4) Cutter DIAx.1350" Wx.3120" (5/16) Neck L Carbide

  • Mfr # 776624

  • Zoro # G302588166


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Finish
UN
Shank Dia.
0.3750" (3/8)
Overall Length
2.5000" (2-1/2)
Cutter Dia.
0.3750" (3/8)
Angle per Side
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
776624
Zoro #
G302588166
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.3750" (3/8)
Overall Length
2.5000" (2-1/2)
Cutter Dia.
0.3750" (3/8)
Neck Dia.
0.2500" (1/4)
Cutter Width
0.1350"
Neck Length
0.5000" (1/2)

Details

Finish
UN
Angle per Side
45
Tip Flat
0.0100"
Included Angle
90
Flutes
6
SAE or Metric
SAE

Description

0.3750" (3/8) Cutter DIA x 0.1350" Width x 0.5000" (1/2) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.