Zoro Homepage

Double Angle Shank Cutter - Tip Radius, 0.0930" (3/32)

  • Mfr # 45806-C3

  • Zoro # G7280737


product price: $85.35
/ea
Free Shipping & Returns

Key Features

Overall Length
1.5000" (1-1/2)
Shank Size
0.1250" (1/8)
Neck Dia.
0.0470" (3/64)
Cutter Dia.
0.0930" (3/32)
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45806-C3
Zoro #
G7280737
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Shank Size
0.1250" (1/8)
Neck Dia.
0.0470" (3/64)
Cutter Dia.
0.0930" (3/32)
Radius
0.0050"
Cutter Width
0.0500"
Neck Length
0.1410"

Details

SAE or Metric
SAE
Angle per Side
45
Included Angle
90

Description

0.0930" (3/32) Cutter DIA x 0.0050" Radius x 0.0500" Width x 0.1410" Neck Length Carbide Double Angle Shank Cutter, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.