Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Angle Shank Cutter - Tip Radius, 0.2500" (1/4)

  • Mfr # 46616-C3

  • Zoro # G7278558


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
Shank Size
0.2500" (1/4)
Included Angle
90
Angle per Side
45
Cutter Dia.
0.2500" (1/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46616-C3
Zoro #
G7278558
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Size
0.2500" (1/4)
Cutter Dia.
0.2500" (1/4)
Cutter Width
0.1330"
Radius
0.0100"
Neck Dia.
0.1250" (1/8)
Neck Length
0.3120" (5/16)

Details

Included Angle
90
Angle per Side
45
SAE or Metric
SAE

Description

0.2500" (1/4) Cutter DIA x 0.0100" Radius x 0.1330" Width x 0.3120" (5/16) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.