Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Angle Shank Cutter - Tip Radius, 0.2500" (1/4)

  • Mfr # 922516

  • Zoro # G7272136


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
Shank Size
0.2500" (1/4)
Included Angle
60
Neck Dia.
0.1250" (1/8)
Angle per Side
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
922516
Zoro #
G7272136
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Size
0.2500" (1/4)
Neck Dia.
0.1250" (1/8)
Radius
0.0050"
Cutter Width
0.0780" (5/64)
Cutter Dia.
0.2500" (1/4)
Neck Length
0.3120" (5/16)

Details

Included Angle
60
Angle per Side
30
SAE or Metric
SAE

Description

0.2500" (1/4) Cutter DIA x 0.0050" Radius x 0.0780" (5/64) Width x 0.3120" (5/16) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.