
Double Angle Shank Cutter - Tip Radius, 0.2500" (1/4)
Mfr # 934716-C3
Zoro # G7276150
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.0000" (2)
Shank Size
0.2500" (1/4)
Cutter Dia.
0.2500" (1/4)
Included Angle
60
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
934716-C3
Zoro #
G7276150
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Size
0.2500" (1/4)
Cutter Dia.
0.2500" (1/4)
Radius
0.0100"
Neck Dia.
0.1250" (1/8)
Neck Length
0.3120" (5/16)
Cutter Width
0.0840"
Details
Included Angle
60
SAE or Metric
SAE
Angle per Side
30
Description
0.2500" (1/4) Cutter DIA x 0.0100" Radius x 0.0840" Width x 0.3120" (5/16) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.