Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Angle Shank Cutter - Tip Radius, 0.3125" (5/16)

  • Mfr # 46620-C3

  • Zoro # G7272066


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Shank Size
0.3125" (5/16)
Included Angle
90
Neck Length
0.3750" (3/8)
Angle per Side
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46620-C3
Zoro #
G7272066
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Size
0.3125" (5/16)
Neck Length
0.3750" (3/8)
Cutter Width
0.1340"
Cutter Dia.
0.3125" (5/16)
Neck Dia.
0.1870" (3/16)
Radius
0.0100"

Details

Included Angle
90
Angle per Side
45
SAE or Metric
SAE

Description

0.3125" (5/16) Cutter DIA x 0.0100" Radius x 0.1340" Width x 0.3750" (3/8) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.